CAPSCREW D933 10.9 M24-3X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M24-3X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.240.0070
  • Mfr. Model # M04110.240.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.72 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M24-3 x 70, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Rockwell Hardness C32 - C39
  • Tensile Strength 145,038 PSI
  • Head Width 36mm
  • Head Height 15mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Fastener Finish Blank Steel
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list