Skip Content
CAPSCREW D933 10.9 M24-3X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M24-3X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.240.0120
  • Mfr. Model # M04110.240.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.325 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M24-3 x 120, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Metric
  • Rockwell Hardness 32 - 39
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 36 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Head Height 15 mm
  • Dia./Thread Size M24-3.00
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 120mm
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 120mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list