Skip Content
CAPSCREW D933 10.9 M22-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M22-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.220.0080
  • Mfr. Model # M04110.220.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 6.68 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M22-2.5 x 80, thread type metric, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Head Type Hexagonal
  • Rockwell Hardness 32 - 39
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Head Width 32 mm
  • Dia./Thread Size M22-2.50
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list