Skip Content
CAPSCREW D933 10.9 M22-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M22-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.220.0050
  • Mfr. Model # M04110.220.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 4.98 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M22-2.5 x 50, thread type metric, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 14mm
  • Proof Load 120,381 PSI
  • Head Width 32 mm
  • System of Measurement Metric
  • Dia./Thread Size M22-2.5
  • Fastener Length 50mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list