Skip Content
CAPSCREW D933 10.9 M20-2.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M20-2.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.200.0045
  • Mfr. Model # M04110.200.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 3.64 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M20-2.5 x 45, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Height 12.5mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Screw Industry Standards DIN 933
  • Fastener Length 45mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list