Skip Content
CAPSCREW D933 10.9 M20-2.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M20-2.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.200.0040
  • Mfr. Model # M04110.200.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.34 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M20-2.5 x 40, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Head Height 12.5mm
  • Thread Direction Right Hand
  • Head Width 30mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M20-2.5
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List