Skip Content
CAPSCREW D933 10.9 M18-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M18-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.180.0050
  • Mfr. Model # M04110.180.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.34 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M18-2.5 x 50, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Height 11.5mm
  • Thread Direction Right Hand
  • Head Width 27mm
  • Dia./Thread Size M18-2.5
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list