Skip Content
CAPSCREW D933 10.9 M18-2.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M18-2.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.180.0045
  • Mfr. Model # M04110.180.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 7.23 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M18-2.5 x 45, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 11.5mm
  • Head Width 27mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M18-2.5
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 45mm
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list