Skip Content
CAPSCREW D933 10.9 M18-2.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M18-2.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.180.0030
  • Mfr. Model # M04110.180.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.91 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M18-2.5 x 30, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Thread Style Partially Threaded
  • Head Width 27mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Height 11.5mm
  • Dia./Thread Size M18-2.5
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 30mm
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List