CAPSCREW D933 10.9 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.160.0080
  • Mfr. Model # M04110.160.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 3.26 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M16-2 x 80, thread type metric, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Head Width 24mm
  • Proof Load 120,381 PSI
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Blank Steel
  • Fastener Length 80mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list