Skip Content
CAPSCREW D933 10.9 M16-2X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M16-2X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.160.0065
  • Mfr. Model # M04110.160.0065
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 2.76 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Head Height 10mm
  • Head Width 24mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Dia./Thread Size M16-2.00
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4017
  • Screw Grade/Class Class 10.9
  • Fastener Length 65mm
  • Min. Thread Length 65mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list