Skip Content
CAPSCREW D933 10.9 M16-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M16-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.160.0055
  • Mfr. Model # M04110.160.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 6.175 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M16-2 x 55, thread type metric, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Thread Type UNC (Coarse)
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Length 55mm
  • Fastener Finish Blank Steel
  • Min. Thread Length 55mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list