Skip Content
CAPSCREW D933 10.9 M14-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M14-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.140.0090
  • Mfr. Model # M04110.140.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 22mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 90mm
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 90mm
  • Thread Style Full Thread
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list