Skip Content
CAPSCREW D933 10.9 M14-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M14-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.140.0080
  • Mfr. Model # M04110.140.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 22mm
  • Head Height 8.8mm
  • Dia./Thread Size M14-2.00
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4017
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Thread Style Full Thread
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list