CAPSCREW D933 10.9 M14-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M14-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.140.0060
  • Mfr. Model # M04110.140.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Head Height 8.8mm
  • Tensile Strength 145,038 PSI
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Plain
  • Fastener Length 60mm
  • Fastener Industry Standards ISO 4017
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list