Skip Content
CAPSCREW D933 10.9 M14-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M14-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.140.0050
  • Mfr. Model # M04110.140.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.16 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 50, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 22mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list