CAPSCREW D933 10.9 M14-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M14-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.140.0045
  • Mfr. Model # M04110.140.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 4.02 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 45, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Head Height 8.8mm
  • Head Width 22mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Blank Steel
  • Fastener Length 45mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list