Skip Content
CAPSCREW D933 10.9 M14-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M14-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.140.0035
  • Mfr. Model # M04110.140.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 1.35 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 35, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Head Width 22mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Fastener Length 35mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 35mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list