CAPSCREW D933 10.9 M12-1.75X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M12-1.75X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.120.0045
  • Mfr. Model # M04110.120.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.11 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M12-1.75 x 45, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C32 - C39
  • Head Height 7.5mm
  • Dia./Thread Size M12-1.75
  • Head Width 19mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Fastener Industry Standards DIN 933
  • Fastener Length 45mm
  • Fastener Finish Blank Steel
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list