Skip Content
CAPSCREW D933 10.9 M12-1.75X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M12-1.75X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.120.0016
  • Mfr. Model # M04110.120.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 3.195 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M12-1.75 x 16, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Thread Type UNC (Coarse)
  • Head Width 19mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Length 16mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List