Skip Content
CAPSCREW D933 10.9 M10-1.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M10-1.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.100.0055
  • Mfr. Model # M04110.100.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.085 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 55mm
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 55mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list