Skip Content
CAPSCREW D933 10.9 M10-1.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M10-1.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.100.0045
  • Mfr. Model # M04110.100.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.08 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Item Hex Head Cap Screw
  • Head Height 6.4mm
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Width 17mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4017
  • Fastener Length 45mm
  • Min. Thread Length 45mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List