Skip Content
CAPSCREW D933 10.9 M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.100.0035
  • Mfr. Model # M04110.100.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.07 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M10-1.5 x 35, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Height 6.4mm
  • Head Width 17mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 35mm
  • Min. Thread Length 35mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list