Skip Content
CAPSCREW D933 10.9 M10-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M10-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.100.0100
  • Mfr. Model # M04110.100.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.14 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M10-1.5 x 100, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Head Height 6.4mm
  • Thread Direction Right Hand
  • Head Width 17mm
  • Dia./Thread Size M10-1.50
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list