Skip Content
CAPSCREW D931 SS A4 M8-1.25X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M8-1.25X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.080.0065
  • Mfr. Model # M55000.080.0065
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 3.285 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M8-1.25 x 65, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 5.3 mm
  • Head Width 13 mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class A4
  • Fastener Length 65mm
  • Screw Industry Standards DIN 931
  • Basic Material Stainless Steel
  • Min. Thread Length 22mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list