Skip Content
CAPSCREW D931 SS A4 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.080.0035
  • Mfr. Model # M55000.080.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.98 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Head Height 5.3mm
  • Screw Industry Standards ISO 4014
  • Fastener Length 35mm
  • Min. Thread Length 22mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list