CAPSCREW D931 SS A4 M8-1.25X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A4 M8-1.25X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.080.0120
  • Mfr. Model # M55000.080.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 2.828 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M8-1.25 x 120, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • System of Measurement Metric
  • Head Width 13 mm
  • Dia./Thread Size M8-1.25
  • Head Height 5.3 mm
  • Fastener Industry Standards DIN 931
  • Fastener Length 120mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Min. Thread Length 22mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list