Discontinued with Replacement
CAPSCREW D931 SS A4 M8-1.25X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 SS A4 M8-1.25X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.080.0110
  • Mfr. Model # M55000.080.0110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.105 lbs
Suggested Replacement Product
CAPSCREW D931 SS A4 M8-1.25X110,25/PK

Web Price : $33.25 / PACKAGE

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M8-1.25 x 110, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness
  • Head Height 5.3 mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Head Width 13 mm
  • Fastener Industry Standards DIN 931
  • Fastener Length 110mm
  • Min. Thread Length 22mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list