CAPSCREW D931 SS A4 M6-1X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A4 M6-1X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.060.0055
  • Mfr. Model # M55000.060.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.03 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M6-1 x 55, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Width 10 mm
  • System of Measurement Metric
  • Head Height 4 mm
  • Dia./Thread Size M6-1.00
  • Fastener Industry Standards DIN 931
  • Fastener Length 55mm
  • Min. Thread Length 18mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list