Skip Content
CAPSCREW D931 SS A4 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.060.0035
  • Mfr. Model # M55000.060.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Fastener Length 35mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 18mm
  • System of Measurement Metric
  • Thread Style Partially Threaded
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list