CAPSCREW D931 SS A4 M6-1X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A4 M6-1X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.060.0120
  • Mfr. Model # M55000.060.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.47 lbs

Technical Specs

  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Fastener Industry Standards ISO 4014
  • Fastener Length 120mm
  • Min. Thread Length 18mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list