Skip Content
CAPSCREW D931 SS A4 M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.050.0050
  • Mfr. Model # M55000.050.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.97 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M5-0.8 x 50, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 3.5 mm
  • Head Width 8 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 931
  • Fastener Length 50mm
  • Min. Thread Length 16mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list