CAPSCREW D931 SS A4 M5-0.8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A4 M5-0.8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.050.0040
  • Mfr. Model # M55000.050.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 0.015 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M5-0.8 x 40, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Height 3.5 mm
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Head Width 8 mm
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 16mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list