Skip Content
CAPSCREW D931 SS A4 M27-3X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M27-3X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.270.0180
  • Mfr. Model # M55000.270.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.083 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M27-3 x 180, thread type metric, thread length 66 mm, head height 17 mm, head width 41 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 17 mm
  • Head Width 41 mm
  • Dia./Thread Size M27-3.00
  • System of Measurement Metric
  • Fastener Length 180mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A4
  • Min. Thread Length 66mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list