close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
CAPSCREW D931 SS A4 M27-3X120
- Item # FPBM55000.270.0120
- Mfr. Model # M55000.270.0120
- UNSPSC # 27111601
- CATALOGUE PAGE # N/A
- Shipping Weight 1.532 lbs
Product Details
Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M27-3 x 120, thread type metric, thread length 60 mm, head height 17 mm, head width 41 mm, thread direction right, meets/exceeds D931.
Technical Specs
- Item Hex Head Cap Screw
- Tensile Strength 700 N/mm²
- Head Type Hexagonal
- Temp. Range -50 Degrees - 150 Degrees C
- Rockwell Hardness -
- Head Width 41 mm
- System of Measurement Metric
- Head Height 17 mm
- Dia./Thread Size M27-3.00
- Fastener Industry Standards DIN 931
- Fastener Length 120mm
- Min. Thread Length 60mm
- Basic Material Stainless Steel
- Fastener Finish Plain
Compliance and Restrictions
-
None