Skip Content
CAPSCREW D931 SS A4 M27-3X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M27-3X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.270.0100
  • Mfr. Model # M55000.270.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.325 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M27-3 x 100, thread type metric, thread length 60 mm, head height 17 mm, head width 41 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Head Height 17 mm
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Dia./Thread Size M27-3.00
  • Head Width 41 mm
  • System of Measurement Metric
  • Screw Industry Standards DIN 931
  • Fastener Length 100mm
  • Screw Grade/Class A4
  • Min. Thread Length 60mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list