Skip Content
CAPSCREW D931 SS A4 M22-2.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M22-2.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.220.0120
  • Mfr. Model # M55000.220.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.959 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M22-2.5 x 120, thread type metric, thread length 50 mm, head height 14 mm, head width 32 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 14 mm
  • Thread Direction Right Hand
  • Head Width 32 mm
  • System of Measurement Metric
  • Dia./Thread Size M22-2.50
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 931
  • Fastener Length 120mm
  • Basic Material Stainless Steel
  • Min. Thread Length 50mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list