Discontinued with Replacement
CAPSCREW D931 SS A4 M22-2.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 SS A4 M22-2.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.220.0100
  • Mfr. Model # M55000.220.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.827 lbs
Suggested Replacement Product
CAPSCREW D931 SS A4 M22-2.5X100

Your Price: NA

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M22-2.5 x 100, thread type metric, thread length 50 mm, head height 14 mm, head width 32 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness
  • Head Height 14 mm
  • Head Width 32 mm
  • System of Measurement Metric
  • Dia./Thread Size M22-2.50
  • Fastener Length 100mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 50mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list