Skip Content
CAPSCREW D931 SS A4 M20-2.5X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M20-2.5X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.200.0075
  • Mfr. Model # M55000.200.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.645 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M20-2.5 x 75, thread type metric, thread length 46 mm, head height 12.5 mm, head width 30 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Rockwell Hardness -
  • Thread Type Metric
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Head Height 12.5 mm
  • Head Width 30 mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A4
  • Fastener Length 75mm
  • Min. Thread Length 46mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list