Skip Content
CAPSCREW D931 SS A4 M20-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M20-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.200.0130
  • Mfr. Model # M55000.200.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.12 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Head Height 12.5mm
  • Screw Industry Standards ISO 4014
  • Fastener Length 130mm
  • Min. Thread Length 52mm
  • Thread Style Partially Threaded
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain
  • Screw Grade/Class A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list