Skip Content
CAPSCREW D931 SS A4 M18-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M18-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.180.0070
  • Mfr. Model # M55000.180.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.995 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M18-2.5 x 70, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Thread Style Metric
  • Rockwell Hardness -
  • Tensile Strength 700 N/mm²
  • Thread Direction Right Hand
  • Head Height 11.5 mm
  • System of Measurement Metric
  • Head Width 27 mm
  • Dia./Thread Size M18-2.50
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 931
  • Fastener Length 70mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • Min. Thread Length 42mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list