!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW D931 SS A4 M18-2.5X100

CAPSCREW D931 SS A4 M18-2.5X100

APPROVED VENDOR

CAPSCREW D931 SS A4 M18-2.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW D931 SS A4 M18-2.5X100

CAPSCREW D931 SS A4 M18-2.5X100

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM55000.180.0100
  • Mfr. Model # M55000.180.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.531 lbs
Suggested Replacement Product
CAPSCREW D931 SS A4 M18-2.5X100,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.17 / PACKAGE of 5

EHC: EHC :

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M18-2.5 x 100, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 27 mm
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Thread Size M18
  • Fastener Length 100mm
  • Head Height 11.5 mm
  • System of Measurement Metric
  • Type Partial Thread

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list