Skip Content
CAPSCREW D931 SS A4 M16-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M16-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.160.0090
  • Mfr. Model # M55000.160.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.885 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M16-2 x 90, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Thread Style Metric
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness -
  • Tensile Strength 700 N/mm²
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Head Width 24 mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Grade/Class A4
  • Screw Industry Standards DIN 931
  • Fastener Length 90mm
  • Min. Thread Length 38mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list