Skip Content
CAPSCREW D931 SS A4 M16-2X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M16-2X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.160.0130
  • Mfr. Model # M55000.160.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1005
  • Shipping Weight 2.56 lbs

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Head Height 10mm
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Thread Direction Right Hand
  • Fastener Length 130mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 44mm
  • System of Measurement Metric
  • Thread Style Partially Threaded
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list