Skip Content
CAPSCREW D931 SS A4 M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.120.0050
  • Mfr. Model # M55000.120.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 3.203 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M12-1.75 x 50, thread type metric, thread length 30 mm, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Rockwell Hardness -
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Head Height 7.5 mm
  • Thread Direction Right Hand
  • Head Width 19 mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Screw Grade/Class A4
  • Fastener Length 50mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 30mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List