CAPSCREW D931 SS A4 M12-1.75X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A4 M12-1.75X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.120.0150
  • Mfr. Model # M55000.120.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 3.2 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M12-1.75 x 150, thread type metric, thread length 36 mm, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Item Hex Head Cap Screw
  • Rockwell Hardness -
  • Head Height 7.5 mm
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Head Width 19 mm
  • Fastener Industry Standards DIN 931
  • Fastener Length 150mm
  • Min. Thread Length 36mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list