Skip Content
CAPSCREW D931 SS A4 M10-1.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A4 M10-1.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55000.100.0130
  • Mfr. Model # M55000.100.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1005
  • Shipping Weight 1.991 lbs

Product Details

Hex head, partial thread, grade SSA4 (stainless steel A4), material stainless steel, size M10-1.5 x 130, thread type metric, thread length 32 mm, head height 6.4 mm, head width 17 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Width 17 mm
  • System of Measurement Metric
  • Head Height 6.4 mm
  • Dia./Thread Size M10-1.50
  • Fastener Length 130mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A4
  • Min. Thread Length 32mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list