Skip Content
CAPSCREW D931 SS A2 M8-1.25X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M8-1.25X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.080.0080
  • Mfr. Model # M51000.080.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.08 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M8-1.25 x 80, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 101,526 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 5mm
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A2
  • Fastener Length 80mm
  • Min. Thread Length 22mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list