Skip Content
CAPSCREW D931 SS A2 M8-1.25X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M8-1.25X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.080.0055
  • Mfr. Model # M51000.080.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.76 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M8-1.25 x 55, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness -
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Head Width 5mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class A2
  • Fastener Length 55mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 22mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List