CAPSCREW D931 SS A2 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A2 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.080.0035
  • Mfr. Model # M51000.080.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.98 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Head Height 5.3mm
  • Dia./Thread Size M8-1.25
  • Head Width 13mm
  • Fastener Industry Standards ISO 4014
  • Fastener Length 35mm
  • Min. Thread Length 22mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list